Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SILICONE SPRAY PREMIUM 276 G

893.92211 - UNSPSC 15121900
SILICONE SPRAY PREMIUM (USE 885.8221) SILICONE SPRAY PREMIUM (USE 885.8221)
SILICONE SPRAY PREMIUM (USE 885.8221)

Delivery

No stock for delivery. -

Excellent lubricant made out of 100% pure viscosity silicone and release agent

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 1:27 PM.

Product Details

Attribute Value
Contents 276 g
EAN 4053479845043

Applications

For use in the automotive, industrial and household areas
Automotive: Lubricates and prevents squeaks of rubber parts around windows, doors, trunk lids, mounts and contact points on hoods Prevents rubber from freezing and sticking to metal and keeps it flexible Waterproofs electrical and ignition systems Spray and buff to rust-proof chrome and other metals
Industrial: Adds longer life to cutting blades Lubricates, waterproofs and rustproofs machinery. Use on conveyor belts and as a release agent for heat sealing
Household: Lubricates garage doors, windows, doors, drawers and cabinets, rustproofs tools and barbecues

Is Often Bought With

You Might Also Like

Review(s)

2020-10-13
To lubricate bike and some parts in the car There is a product with good quality